CJ688TGBU - PANDUIT - Mini-Com Module, | Anixter
CJ688TGBU | PANDUIT

PANDUIT | CJ688TGBU | Mini-Com Module, Category 6, UTP, 8-Position 8-Wire, Universal Wiring, Blue, TG Style

  • Manufacturer # CJ688TGBU
  • Anixter #311321
Category: CATEGORY 6
Color: BLUE
Family: GIGA-CHANNEL
Market Name: INTEGRITY
Number of Ports: 1
Sub Family: MINI-COM TX-6 JACK
Termination: IDC
Wiring: A/B UNIVERSAL
Features
  • 100 Percent Performance Tested-Confidence that Each Jack Module will Deliver the Critical Electrical Performance Requirements
  • Utilizes Enhanced Giga-TX Technology-Optimizes Performance by Eliminating Conductor Untwist and Reduces Installation Time and Expense
  • Modular UTP Jack Modules Snap-In and Out of All Mini-Com Faceplates, Modular Patch Panels and Surface Mount Boxes for Easy Moves, Adds and Changes
  • Individually Serialized-Marked with Quality Control Number for Future Traceability
  • RJ45 Interfac-Industry Standard Interface Provides a Quick and Easy Plug and Play Connection to RJ45 Patch Cords
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items