Select Country and Language Latin America / English
Change Country
CJ688TGGR-24 | PANDUIT

PANDUIT | CJ688TGGR-24 | Mini-Com Module, Category 6, UTP, 8-Position 8-Wire, Universal Wiring, Green, TG Style, Pack of 24

  • Manufacturer # CJ688TGGR-24
  • Anixter #433460
Category: CATEGORY 6
Color: GREEN
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items