CJ688TPBL - PANDUIT - Mini-Com Module, | Anixter
CJ688TPBL | PANDUIT

PANDUIT | CJ688TPBL | Mini-Com Module, Category 6, UTP, 8-Position 8-Wire, Universal Wiring, Black, TP Style

  • Manufacturer # CJ688TPBL
  • Anixter #262259
Category: CATEGORY 6
Color: BLACK
Family: GIGA-CHANNEL
Market Name: INTEGRITY
Number of Ports: 1
Sub Family: MINI-COM TX-6 JACK
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Mini-Com TX-6 Unshielded Module: Category 6 performance: 8 position, 8 wire universal module. Termination cap is color coded for T568A and B wiring schemes. Color: Black, Terminates 4-pair 24/22 AWG 100 ohm unshielded twisted pair cable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items