CJ6X88TGBU - PANDUIT - Mini-Com Module, | Anixter
CJ6X88TGBU | PANDUIT

PANDUIT | CJ6X88TGBU | Mini-Com Module, Category 6A, UTP, 8-Position 8-Wire, Universal Wiring, Blue, TG Style

  • Manufacturer # CJ6X88TGBU
  • Anixter #307322
Category: CATEGORY 6A
Color: BLUE
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Features
  • Interoperable-Compatible with Components of the TX6A and TX6A-SD 10Gig UTP Copper Cabling System with Matrix Technology for Increased Design Flexibility
  • Alien Crosstalk Suppression-Innovative Matrix Split Foil Technology Provides Superior Alien Cross T alk Performance Enabling High Density Applications
  • 100 Percent Performance Tested-Confidence that Each Jack Module will Deliver the Critical Electrical Performance Requirements
  • Individually Serialized-Marked with Quality Control Number for Future Traceability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items