CJA5E88TGGR - PANDUIT - Jack Module, | Anixter
CJA5E88TGGR | PANDUIT

PANDUIT | CJA5E88TGGR | Jack Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, TG Avaya Style, Green

  • Manufacturer # CJA5E88TGGR
  • Anixter #443672
Category: CATEGORY 5E
Color: GREEN
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Mini-Com Module, Category 5e, Unshielded Twisted Pair (UTP), 8 Port 8 Wire, Universal, TG Avaya Style Jack Module - Green

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items