CJS6X88TGY-24 - PANDUIT - Mini-Com Module, | Anixter
CJS6X88TGY-24 | PANDUIT

PANDUIT | CJS6X88TGY-24 | Mini-Com Module, Category 6A, Shielded, 8-Position 8-Wire, Universal Wiring, TG Style, Pack of 24

  • Manufacturer # CJS6X88TGY-24
  • Anixter #485126
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items