CJSH5E88TGGRY - PANDUIT - Category 5e Jack | Anixter
CJSH5E88TGGRY | PANDUIT

PANDUIT | CJSH5E88TGGRY | Category 5e Jack Module, RJ45, 8-Position, 8-Wire Shielded Spring Shuttered, Universal, Green

  • Manufacturer # CJSH5E88TGGRY
  • Anixter #709894
Category: CATEGORY 5E
Color: GREEN
Number of Ports: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items