CJSH688TGGRY - PANDUIT - Category 6 Jack | Anixter
CJSH688TGGRY | PANDUIT

PANDUIT | CJSH688TGGRY | Category 6 Jack Module, RJ45, 8-Position, 8-Wire Shielded Spring Shuttered, Universal, Green

  • Manufacturer # CJSH688TGGRY
  • Anixter #709861
Category: CATEGORY 6
Color: GREEN
Number of Ports: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items