CL-513Y - ABB - Pilot Light with LED, Rated | Anixter
CL-513Y | ABB

ABB | CL-513Y | Pilot Light with LED, Rated Voltage 110-130 V AC, Yellow

  • Manufacturer # CL-513Y
  • Anixter #527247
Rating: IP67
Type: PILOT DEVICE
Specifications
  • Voltage Rating: 24/127, 220/240 V AC
  • 24, 125 V DC
  • Amperage Rating: 1.5, 1 A AC
  • 0.3, 0.2 A DC
  • Color: Yellow
  • Size: 03 m Width X 03 m Height X 055 m Depth
  • Average Life: 50000 hr
  • Operating Temperature: -25 To +70 deg C
  • Frequency Rating: 50/60 Hz
  • Lam 110 - 130 V AC LED
  • Illumination: Illuminated
  • Enclosure: IP20
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items