CL2-523G | ABB

ABB | CL2-523G | Pilot Light, Compact, Illuminated, LED, 230 Volt AC, Green

  • Manufacturer # CL2-523G | 1SFA619403R5232
  • Anixter #715093
Rating: IP67
Type: PILOT DEVICE
Specifications
  • Voltage Rating: 24/127, 220/240 V AC
  • 24, 125 V DC
  • Amperage Rating: 1.5, 1 A AC
  • 0.3, 0.2 A DC
  • Color: Red
  • Size: 03 m Width X 03 m Height X 055 m Depth
  • Operating Temperature: -25 To +70 deg C
  • Illumination: Illuminated
  • Frequency Rating: 50/60 Hz
  • Lam 230 V AC LED
  • Enclosure: IP20
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items