CM-PFS - ABB - 1SVR430824R9300 - CM-PFS | Anixter
CM-PFS | ABB

ABB | CM-PFS | CM-PFS Three-phase monitoring relay

  • Manufacturer # CM-PFS | 1SVR430824R9300
  • Anixter #517756
Rating: IP20
Type: RELAY
Description

This part is discontinued by supplier. Use Anixter #585158 as suggested replacement.



The CM-PFS is a three-phase monitoring relay that is used to monitor three phase mains for incorrect phase sequence and phase failure. 2CDC 251 014 V0012. All deves are available with two different terminal versions. You can choose between the proven screw connection technology (double-chamber cage connection terminals) and the completely tool-free Easy Connect Technology (Push-in terminals).

Features
  • Monitoring of three-phase mains for phase sequence and failure
  • Powered by the measuring circuit
  • Closed-circuit principle
  • Screw connection technology or Easy Connect Technology available
  • Housing material for highest fire protection classification UL 94 V-0
  • Tool-free mounting on DIN rail as well as demounting
  • 2 c/o (SPDT) contacts
  • 22.5 mm (0.89 in) width
  • 2 LEDs for the indication of operational states
Applications

The CM-PFS is used to monitor three-phase mains for incorrect phase sequence and phase failure.

Specifications
  • Monitoring of three-phase mains for phase sequence and failure
  • Powered by the measuring circuit
  • Closed-circuit principle
  • Screw connection technology or Easy Connect Technology available
  • Housing material for highest fire protection classification UL 94 V-0
  • Tool-free mounting on DIN rail as well as demounting
  • 2 c/o (SPDT) contacts
  • 22.5 mm (0.89 in) width
  • 2 LEDs for the indication of operational states
Tech. Info & Standards

C/US UL 508 E140448 Listed, CB, CCC, CE, GOST, RMRS Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items