CM35MSCBLY - PANDUIT - Stereo Coupler, | Anixter
CM35MSCBLY | PANDUIT

PANDUIT | CM35MSCBLY | Stereo Coupler, Mini-Com, 3.5mm, Black

  • Manufacturer # CM35MSCBLY
  • Anixter #515378
RoHS Compliant: YES
Type: COPPER - OTHER
Features
  • Supplied with one solder-type connector or coupler
  • Accept male plug found on typical stereo headsets
  • Solder-type connector accepts 22 AWG stereo wire or smaller
  • Insulation resistance exceeds 100 milli-ohms at DC 500V
  • Rated for DC 12V, 1A
  • Compatible with Mini-Com or Keystone Modular Patch Panels, Faceplates, and Surface Mount Boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items