CMBAWHY | PANDUIT

PANDUIT | CMBAWHY | Coax Coupler Module, BNC 50ohm Adapter, Module Base, White

  • Manufacturer # CMBAWHY
  • Anixter #432894
Color: WHITE
Number of Ports: 1
Termination: BNC
Features
  • Accept BNC plugs
  • Available in 50 and 75 ohm versions
  • Compatible with Mini-Com(TM) Modular Patch Panels, Faceplates, and Surface Mount Boxes
  • Accept RG-6 and RG-59 coaxial cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items