Select Country and Language Latin America / English
Change Country
CMBRS485RD | PANDUIT

PANDUIT | CMBRS485RD | Connector And Module, RS485 Black, Mini-Com, 22-18 AWG, Srewdown, 2 Module Spaces, Red

  • Manufacturer # CMBRS485RD
  • Anixter #433356
RoHS Compliant: YES
Type: COPPER - OTHER
Features
  • Standard field bus connector terminates up to three 18 - 22 AWG connectors or shielded/unshielded cable
  • No punchdown tool required, terminates with screwdriver
  • Common declaration point for BAS networks and low voltage power for building systems
  • Compatible with Mini-Com(TM) Modular Patch Panels, Faceplates, and Surface Mount Boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items