CMDBLSCBL - PANDUIT - Module Supplied With | Anixter
CMDBLSCBL | PANDUIT

PANDUIT | CMDBLSCBL | Module Supplied With One SC Duplex Multimode Fiber Optic Adapter With Phosphor Bronze Split Sleeves

  • Manufacturer # CMDBLSCBL
  • Anixter #372635
Color: BLACK
Fiber Type: MULTIMODE
Loaded: NO
Number of Ports: 1
Termination: SC
Description

SC Duplex Black Adapter w/ Black Module, Phosphor, TIA/EIA-604 FOCIS-3 compliant adapters, Exceed TIA/EIA-568-B.3 requirements, Compatible with Mini-Com products for complete modularity, Improved protective cap fully surrounds split sleeve opening, Cho ice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are required for single-mode applications, Every adapter is laser marked with Q.C. number to assure 100 percent traceability, Mini-Com SC Simplex Adapter Modules are commonly used with Mini-Com Patch Panels, Mini-Com SC Duplex Adapter Modules are commonly used with Mini-Com Surface Mount Boxes, SC simplex and duplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete SC system solution.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items