CMRPSH15 - PANDUIT - Power Strip, | Anixter
CMRPSH15 | PANDUIT

PANDUIT | CMRPSH15 | Power Strip, Horizontal, 15A, 10 NEMA 5-15R Receptacles, NEMA 5-15P, 19" L, 10 ft. Power Cord

  • Manufacturer # CMRPSH15
  • Anixter #272203
Number of Outlets: 10
Type: RACK MOUNT PDU
Description

This part is discontinued by supplier. Please use Anixter# 917889 for suggested replacement.

Features
  • Mounting brackets and screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items