CMUSBAAIW - PANDUIT - Mini-Com(R) USB 2.0 | Anixter
CMUSBAAIW | PANDUIT

PANDUIT | CMUSBAAIW | Mini-Com(R) USB 2.0 Female A/Female A Coupler, Off White

  • Manufacturer # CMUSBAAIW
  • Anixter #447610
Color: OFFWHITE
Number of Ports: 1
Termination: IDC
Description

Mini-Com1/2 USB 2.0 female A to female A coupler module.

Features
  • Interface for transmitting data between devices such as scanners, digital cameras, printers, etc.
  • Supports cable lengths up to 15 feet between devices
  • Accepts USB 2.0 Patch Cords and is backwards compatible with USB 1.1 Patch Cords
  • Compatible with all Mini-Com(TM) Faceplates, Patch Panels and select Surface Mount Boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items