CNTLVR-SHLF-19-250D-EMEA | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | CNTLVR-SHLF-19-250D-EMEA | 19 in Cantilever Shelf 250 mm Deep

  • Manufacturer # CNTLVR-SHLF-19-250D-EMEA | 760138545
  • Anixter #472085
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Type: SHELVES
Specifications
  • Item: Cantilever Shelf
  • Mounting Rail Depth: 9.8 Inch (250 mm) Minimum
  • Cabinet Type: Network/Server
  • Rack Units: 1
  • Color: Black
  • Finish: Powder-Coated, Smooth
  • Material Type: Steel
  • Static Load Rating: 33.1 lb (15 kg)
  • Dimension: 19 Inch Width x 9.800 Inch Depth (482.6 mm x 250 mm)
Tech. Info & Standards

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items