COYDACSPA04 - PREFORMED LINE PRODUCTS - | Anixter
COYDACSPA04 | PREFORMED LINE PRODUCTS

PREFORMED LINE PRODUCTS | COYDACSPA04 | Splice plate kit - 72 count LITE-GRIP splice block, ribbon

  • Manufacturer # COYDACSPA04
  • Anixter #349405
Type: CLOSURES
Description

The COYOTE MPC is the latest product to the COYOTE Fiber Optics family to focus on the MDU environment. The new closure system provides a flexible platform to address the multitude of applications that exist in residential and commercial FTTx installations. The closure's styled exterior and neutral color allow it to blend with the surroundings but, good looks aren't everything, as the MPC is also highly functional.
The MPC is constructed of durable, UV stabilized, flame retardant (UL 94-5VA) polymer to permit interior or exterior applications. Eight cable entrance ports around the closure exterior accept an easy-touse grommet system and standard commercially available fittings. The closure's interior can be configured to address slack storage, splicing, cross connect, hardened adapter applications or any combination. Pre-terminated configurations are also available to minimize the amount of labor required during installation.
The MPC is tested in accordance to elements of the Telcordia GR-771-CORE specification and offers NEMA4 performance. The MPC is manufactured in accordance with ISO 9001:2000 procedures to assure quality and is backed by the experience and field support that PLP has been noted for since 1947.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items