CP246X88BL - PANDUIT - Patch Panel, 24-Port | Anixter
CP246X88BL | PANDUIT

PANDUIT | CP246X88BL | Patch Panel, 24-Port Category 6A, RJ45, Flat, UTP, Universal Wiring, Black

  • Manufacturer # CP246X88BL
  • Anixter #526234
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 24
Rack Units: 1
Wiring: T568A
Description

24-port, Category 6A, patch panel with 24 pre-installed RJ45 Category 6A channel compliant couplers.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items