CP4420 - HOFFMAN ENCLOSURES INC - Panel | Anixter
CP4420 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CP4420 | Panel Steel 42.20x18.20 White, Size/Dims: 42.20x18.20x0.00, Material: Steel, Finish: White

  • Manufacturer # CP4420
  • Anixter #514093
Color: WHITE
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items