CP48BLY - PANDUIT - 48-Port all Metal | Anixter
CP48BLY | PANDUIT

PANDUIT | CP48BLY | 48-Port all Metal Modular Patch Panel, 2 RU

  • Manufacturer # CP48BLY
  • Anixter #175047
Number of Ports: 48
Ports: 48-port
RMS: 2
Rack Units: 2
Features
  • Accept Mini-Com(TM) Modules for shielded applications
  • Provide write-on areas for port identification
  • CPT removal tool allows easy moves, adds, and changes of shielded jack modules
  • Mount to standard TIA/EIA 19" rack or 23" racks with optional extender bracket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items