CP5620 - HOFFMAN ENCLOSURES INC - Panel | Anixter
CP5620 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CP5620 | Panel Steel 54.20x18.20 White, Size/Dims: 53.20x18.20x0.00, Material: Steel, Finish: White

  • Manufacturer # CP5620
  • Anixter #514095
Color: WHITE
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items