CPC3312-0BF007 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC3312-0BF007 | 24 AWG, 4 pair stranded, Modular cable assembly, Cat 6 T568A/B wiring 7 feet color violet comcode: CPC3312-0BF007

  • Manufacturer # CPC3312-0BF007
  • Anixter #BZ-MM07-AV7E-10
Category: CATEGORY 6
Color: VIOLET
Connector Type: RJ45 TO RJ45
Family: GIGASPEED XL
Lengths: 7 FT. : 2.13 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: GS8E PATCH CORDS
Type: PATCH CORDS
Description

The GS8E modular patch cord family is the latest in a long line of innovative designs from Systimax. Unmatched electrical performance and exceeds TIA/EIA and ISO/IEC Cat6/Class E specifications. Backward compatible with Category 6, 5e, and 5 connectors.

Specifications
  • U/UTP Modular Patch Cord
  • Cord Length: 7 ft
  • DC Resistance: 0.30 Ohm Maximum
  • Safety Voltage Rating: 300 Volt
  • Environmental Space: Non-Plenum
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Cable Type: U/UTP (Unshielded)
  • Interface: RJ45 Plug (Connector A and B)
  • Jacket Color: Lilac
  • Interface Feature: Standard (Connector A and B)
  • Conductor Type: Stranded
  • Material: Copper Alloy, Polycarbonate
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 750 Times Minimum
  • Plug Retention Force: 30 lbf (133 N) Minimum
  • Wiring: T568B
  • Pair Quantity: 4
  • Cordage Type: 1074 004E
  • Contact Material: Phosphor Bronze
  • Contact Plating: Gold 50 Micro-Inch (1.27 Micron), Nickel 100 Micro-Inch (2.54 Micron)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items