CPC3313-03F008 - COMMSCOPE SYSTIMAX | Anixter
CPC3313-03F008 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC3313-03F008 | CBL ASSY MOD 24-4PR STRANDED CAT6 1X4 2X3 CROSSOVR 8FT CPC3313-03F008 GRAY

  • Manufacturer # CPC3313-03F008
  • Anixter #BZ-MM08-AV7E-09-X
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Family: GIGASPEED XL
Lengths: 8 FT. : 2.44 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items