Select Country and Language Latin America / English
Change Country
CPC5312-03F025 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC5312-03F025 | CBL ASSY 110 24-4PR STRANDED VISIP-RJ45 CAT6 T568B 25FTGRAYCPC5312-03F025

  • Manufacturer # CPC5312-03F025
  • Anixter #BZ-MV25-AV7E-09
Category: CATEGORY 6
Color: GREY
Connector Type: 110 TO MODULAR
Lengths: 25 FT. : 7.62 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: VISIPATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items