CPC6642-03F008 - COMMSCOPE SYSTIMAX | Anixter
CPC6642-03F008 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC6642-03F008 | PowerSUM D8PS Stranded Cordage Modular Patch Cord, Dark Gray Jacket

  • Manufacturer # CPC6642-03F008 | 107748089
  • Anixter #BZ-MM08-LU6-09
Category: CATEGORY 5E
Color: GREY
Connector Type: RJ45 TO RJ45
Family: POWERSUM
Lengths: 8 FT. : 2.44 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: D8PS PATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items