CPC8842-03F007 - COMMSCOPE SYSTIMAX | Anixter
CPC8842-03F007 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC8842-03F007 | 24 AWG, 4 pair stranded, cable assembly with 110 terminations Cat 6 T568A wiring 7 feet color gray comcode: CPC8842-03F007

  • Manufacturer # CPC8842-03F007
  • Anixter #BZ-OO07-LU7-09
Category: CATEGORY 6
Color: GREY
Connector Type: 110 TO 110
Family: GIGASPEED XL
Lengths: 7 FT. : 2.13 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1100GS PATCH CORDS
Type: PATCH CORDS
Specifications
  • Patch Cord
  • Cord Length: 7 ft
  • Interface: 110 Plug (Connector A and B)
  • Jacket Color: Dark Gray
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Contact Material: Phosphor Bronze
  • Contact Plating: Gold 2 - 5 Micro-Inch (0.051 - 0.128 Micron), Nickel 75 Micro-Inch (1.91 Micron)
  • Plug Insertion Life: 200 Times Minimum
  • Plastic Material: Polycarbonate Blend
  • Wiring: T568B
  • Cordage Type: 1074D 4/24 Stranded
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items