CPP24WBLY - PANDUIT - 24-Port Patch Panel | Anixter
CPP24WBLY | PANDUIT

PANDUIT | CPP24WBLY | 24-Port Patch Panel Supplied With Six Factory Installed CFFP4 Type Front Removable Snap-In Faceplates

  • Manufacturer # CPP24WBLY
  • Anixter #175037
Number of Ports: 24
Ports: 24-port
RMS: 1
Rack Units: 1
Description

24 port patch panel supplied with 6 CFFP4 type snap-in faceplates, Accept Mini-Com Modules for UTP (including Category 5e and Category 6), Fiber Optic and Coax, Mounts to standard EIA 19" or 23" racks, Black.

Features
  • Release snap feature on faceplate allows front access to installed modules
  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Label versions available for easy port identification; replacement label/label covers available
  • Mount to standard EIA 19" racks or 23" racks with optional extender brackets
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers
Specifications
  • Modular Patch Panel
  • Color: Black
  • Identification: Optional Adhesive
  • Number Of Module Spaces: 24
  • Number Of Ports: 24
  • Number Of Rack Spaces: 1
  • Patch Panel Style: Flat
  • Type: Unshielded
  • Dimension: 1.72 Inch Height x 19 Inch Width x 0.88 Inch Depth (43.7 mm x 482.6 mm x 22.4 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items