CPPA24FMWBLY - PANDUIT - Angle d 24-Port | Anixter
CPPA24FMWBLY | PANDUIT

PANDUIT | CPPA24FMWBLY | Angle d 24-Port Flush Mount Patch Panel Supplied With Rear Mounted Faceplates

  • Manufacturer # CPPA24FMWBLY
  • Anixter #330728
Number of Ports: 24
Rack Units: 1
Features
  • Rear mounted faceplates allow modules to be flush with front of patch panel
  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Pre-printed numbers above each port for easy identification
  • White write-on areas for port and/or panel identification
  • Mount to standard EIA 19" racks or 23" racks with optional extender brackets
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items