CRFPA2BL | PANDUIT

PANDUIT | CRFPA2BL | Faceplate, 2 Port, Round, Black

  • Manufacturer # CRFPA2BL
  • Anixter #430693
Color: BLACK
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Faceplate, 2 Port, Round, Black. 2-inch round in-floor outlet adapter. Accept Mini-Com Modules for Shielded Twisted Pair (STP) and Unshielded Twisted Pair (UTP) cable, fiber optic, and audio/video, which snap in and out for easy moves, adds, and change s. Optional adhesive labels available.

Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Optional adhesive labels available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items