CS-12HD2-L630 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CS-12HD2-L630 | Smart CS-12HD2/E 20-30A/16-32A 208-240/230V (12) C19

  • Manufacturer # CS-12HD2-L630
  • Anixter #436057
Number of Outlets: 12
Type: RACK MOUNT PDU
Description

The Sentry CS-12HD2/E products provide twelve IEC 60320 C19 outlets for high density applications found in data center cabinets. Smart Cabinet Distribution Units (CDU) provide reliable single phase power distribution combined with local and remote powe r monitoring and environmental monitoring via IP.

Increasing power demands and density in the equipment cabinet requires new functionality from your cabinet PDU. The Sentry Cabinet PDU product family uniquely meets these demands.

This Sentry PIPS C provides the ability to provide power monitoring per inlet/infeed. Power information per infeed includes current, voltage, power, apparent power, crest factor, reactance, power factor and accumulated energy.

This information replaces branch circuit monitoring devices typically installed in the power distribution panel or remote power panel (RPP) with higher accuracy and lower cost monitoring of each circuit attached to the CDU.

Combine the Sentry PIPS Smart Cabinet PDU with the Sentry Power Manager software tool to gain power usage information across multiple Cabinet PDU's individual IP address.



230 V products include a EN 60950-1:2001 certification.



Must be a reseller to purchase this product.

This part is discontinued by suppl no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items