CS28HNU - PANDUIT - Net-Access 45 RU VED | Anixter
CS28HNU | PANDUIT

PANDUIT | CS28HNU | Net-Access 45 RU VED Server Cabinet, Front Single Hinge Door, Rear Split Doors, Cage Nut Rails, Mounted Numbers Up, 31.5"W x 48.9"D, Black

  • Manufacturer # CS28HNU
  • Anixter #452552
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 48.9"
Overall Height: 84"
Overall Width: 31.5"
Rack Units: 45U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items