CSC32USB | TRIPP LITE

TRIPP LITE | CSC32USB | 32-Device USB Charging Station Cart with Sync for iPad and Android Tablets, Wall-Mount Option, Black

  • Manufacturer # CSC32USB
  • Anixter #711041
Features
  • Fast Charging
  • 32 USB ports provide fastest charging supported by each device, up to 2.4A per port
  • Recommended for iPad, Android(TM), Surface(TM) and Kindle(TM) tablets
  • Also charges mobile phones and other USB devices
  • Fits tablets with cases (up to 15 x 10.5 x 1.5 in. with cord)
  • 10 ft. AC input cord with NEMA 5-15P plug reaches distant outlets
  • Convenient Syncing
  • USB uplink port connects to host computer for wired syncing
  • Supports wireless syncing and simultaneous syncing/charging (up to 1.5A perort during wired syncing)
  • Comprehensive Protection
  • Sturdy steel construction and powder-coated finish promote long-term durability
  • Doors lock with included keys to help prevent device theft, damage or tampering
  • 3-point locking mechanism latches doorst top, middle and bottom
  • Built-in hasp and user-supplied padlock can replace or supplement built-in lock
  • Rear ports accommodate user-supplied bicycle cable or chain lock
  • Flow-through ventilation helps prevent devices from overheating
  • Protective shelv specially coated to avoid device scratches and scuffs
  • Cord access ports with rubber grommets protect against abrasions
  • Solid top work surface helps avoid accidental drips and spills that could damage devices
  • Clutter-Reducing Organization
  • USB ports a charging cords store out of sight
  • Shelves include charging cord access ports for each device
  • Toolless trim panel permits quick access to cords
  • Convenient Mobility
  • Large swivel casters with non-marking wheels improve ride over uneven surfaces
  • Casterock to help prevent unwanted movement at rest
  • Reversible wide-grip handle assists cart control
  • Reversible cord wrap keeps input cord out of the way when moving cart
  • Compact cart fits in same space as typical utility cart
  • Flexible Configuration
  • Shipsady for quick, easy installation - just attach handle and cord wrap
  • Split front doors open 180 degrees for improved device and service access
  • Rear-panel mounting slots support optional wall-mount installation
  • Removable dividers accommodate thicker devces
  • Firmware upgrade port for future updates
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items