CSD16166SS - HOFFMAN ENCLOSURES INC - | Anixter
CSD16166SS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CSD16166SS | CONCEPT(TM) Wall-Mount Type 4x Enclosure, 16" H x 16" W x 6" D, 304 Stainless Steel

  • Manufacturer # CSD16166SS
  • Anixter #438307
Cover Type: HINGED
Material: STEEL (STAINLESS)
Nema Rating: TYPE 4X
Description

For indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT(tm) Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure, and are available in solid and window door models.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items