CSPB2430 - HOFFMAN ENCLOSURES INC - | Anixter
CSPB2430 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CSPB2430 | CONCEPT(tm) Swing-Out Panels

  • Manufacturer # CSPB2430
  • Anixter #455972
Panel Type: SOLID
Type: PANELS
Description

Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latche d position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white. Swing-out panels also can be mounted on front-to-back adjustable rails . CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items