CST115 | PANDUIT

PANDUIT | CST115 | Wire Stripper, plier type

  • Manufacturer # CST115
  • Anixter #BZ-CST115
Type: COPPER
Wire Range (O.D.): 0.18 in. - 1.57 in.
Description

Wire Stripper, Plier Type, Strips and cuts No. 20 - No. 10 American Wire Gauge (AWG)wire. Lightweight and durable for comfortable long use. Rust resistant coating included to improve durability of tool.

Features
  • Strips and cuts #20 - #10 AWG wire
  • Lightweight and durable for comfortable long use
  • Rust resistant coating included to improve durability of tool
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items