CW-16V1-L30M - SERVER TECHNOLOGY - Sentry | Anixter
CW-16V1-L30M | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CW-16V1-L30M | Sentry Rack PDU, Switched, 0U

  • Manufacturer # CW-16V1-L30M
  • Anixter #436378
Number of Outlets: 16
Type: RACK MOUNT PDU
Description

The Server Tech CW-16V1-L30M is a Switched Cabinet PDU 16V combines remote configuration and management with power distribution, power monitoring and environmental monitoring. Reboot a single or dual-power server with one command. Receive SNMP alerts w hen power or environmental conditions exceed thresholds. Assign users specific access rights to designated outlets or groups. Only our Switched Cabinet PDU products provide the flexibility needed for all data centers and remote sites; including support for 20-amp or 30-amp power input; 100-120V, 208-240V or European 230V configuration; UL 60950-1 branch circuit protection; EN 60950-1:2001; SSL & SSH security; and SNMP-based input current monitoring. For cabinets with mid-density servers, this cabine t distribution unit delivers unparalleled remote management solutions.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Specifications
  • Dimensions(L x W x D)*: 44.50" x 1.75" x 2.25"(1130x44.4x57 mm)
  • Outlets: (16) NEMA 5-20R
  • Available InputVoltages: 100-120V 50/60 Hz
  • Rated Amperage: 30A
  • Available Input Cord: NEMA L5-30P Plug, 10'(3m), Bottom Cord
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items