CW-8H1-C20M-5 - SERVER TECHNOLOGY - | Anixter
CW-8H1-C20M-5 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CW-8H1-C20M-5 | Discontinued by Manufacturer, No Replacement Available

  • Manufacturer # CW-8H1-C20M-5
  • Anixter #440818
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Switched CDU, 1U, 8 x NEMA 5-20R Outlets, LED amp meter, 120V, 20A input w/ C20 Inlet, (2) Temperature/Humidity Sensor Capable, NEMA 5-15P-to-C19 10 ft (3 m) 15A Input Power Cord (PTCORD-5) Included

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items