CW-8H1A113 - SERVER TECHNOLOGY - Switched | Anixter
CW-8H1A113 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CW-8H1A113 | Switched Rack/Cabinet Power Distribution Unit, 120 Volt, 16A, 1.9 KVA, 1.75" Length x 17.2" Width x 7" Depth

  • Manufacturer # CW-8H1A113
  • Anixter #449776
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Switched CDU, 1U, 8 x NEMA 5-20R Outlets, LED amp meter, 120V, 20A input w/ C20 Inlet, (2) Temperature/Humidity Sensor Capable (Input power cord ordered separately)

Features
  • PDU Provides Control of Outlet Power and Local LED Input Current Monitoring, Allowing it Personnel to Determine Safe Levels of Loading on a Per-Phase Basis While Installing Equipment into the Rack/Cabinet
  • The Integral Pips Technology Provides Accurate Measurement of Current (Billing-Grade), Voltage, Active Power, Apparent Power, Power Factor, Crest Factor, and Accumulated Energy at the Input
  • These Power Data Points, Along with Temperature and Humidity Measurements (Provided Via Optional Probes), are Accessible Through the Built-In Web and CLI Interfaces as Well as Through Snmp
  • The Switched Master PDU Can Be Connected to a Switched Link PDU to Extend the Network Access to the Redundant or Secondary Power Feed
Tech. Info & Standards

UL 60950-1, CAN/CSA C22.2, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items