CW-8H2-C20M-1 - SERVER TECHNOLOGY - | Anixter
CW-8H2-C20M-1 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CW-8H2-C20M-1 | Discontinued by Manufacturer, No Replacement Available

  • Manufacturer # CW-8H2-C20M-1
  • Anixter #440824
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Switched, 1U, 8 x IEC C13 Outlets, Input Amp Meter, 208V 20A w/ IEC 60320 C20 Inlet, (2) Temperature/Humidity Sensor Capable, Fuse Branch Circuit Protection, NEMA L6-20P-to-C19 10 ft (3 m) 20A Input Power Cord (PTCORD-1) Included

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items