CW-8H2A211 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CW-8H2A211 | Switched CDU, 1U, 8 x IEC C13 Outlets, LED amp meter, 208V 20A input with C20 inlet, 2 x Temp/Humid Capable, NEMA L6-20P-to-C19 10 ft (3 m) 20A Input Power Cord (PTCORD-1) Included

  • Manufacturer # CW-8H2A211
  • Anixter #457927
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Switched CDU, 1U, 8 x IEC C13 Outlets, LED amp meter, 208V 20A input w/ C20 inlet, 2 x Temp/Humid Capable, NEMA L6-20P-to-C19 10 ft (3 m) 20A Input Power Cord (PTCORD-1) Included

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items