CW-8H2C211 - SERVER TECHNOLOGY - Switched, | Anixter
CW-8H2C211 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CW-8H2C211 | Switched, 1U, 8 x IEC C13 Outlets, Input Amp Meter, 208V 30A with NEMA L6-30P Connector, 3m (10ft) Cord, (2) Temperature/Humidity Sensor Capable, Fuse Branch Circuit Protection

  • Manufacturer # CW-8H2C211
  • Anixter #457928
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Switched, 1U, 8 x IEC C13 Outlets, Input Amp Meter, 208V 30A w/ NEMA L6-30P Connector, 3m (10ft) Cord, (2) Temperature/Humidity Sensor Capable, Fuse Branch Circuit Protection

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items