CWR-12-36SD4-CAN - MIDDLE ATLANTIC PRODUCTS | Anixter
CWR-12-36SD4-CAN | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CWR-12-36SD4-CAN | CableSafE Cabling Wall Mount Cabinet 2' h x36" deep, Solid door, EIA compliant 19", rails with tapped
10-32 mounting holes, black powder coat finish

  • Manufacturer # CWR-12-36SD4-CAN
  • Anixter #491222
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 36"
Overall Height: 24.87"
Overall Width: 26"
Rack Units: 12U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items