CWS81 - DRAKA GROUP - 14-8/C + 18-59/C + | Anixter
CWS81 | DRAKA GROUP

DRAKA GROUP | CWS81 | 14-8/C + 18-59/C + 20-7P SHLD SBC PVC/PVC 60C 300V TYPE ETT UL/CSA STEEL CENTER

  • Manufacturer # CWS81
  • Anixter #BS-CWS81
Conductor Count: 81 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items