CX-8H2A211 - SERVER TECHNOLOGY - SWITCHED | Anixter
CX-8H2A211 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CX-8H2A211 | SWITCHED CDU (EXPANSION UNIT) 1U, 8 X IEC C13 OUTLETS NO (PTCORD-1)

  • Manufacturer # CX-8H2A211
  • Anixter #457929
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Switched CDU (Expansion Unit), 1U, 8 x IEC C13 Outlets, Input Amp Meter, 208V 20A w/ IEC 60320 C20 Inlet, Fuse Branch Circuit Protection (Input power cord ordered separately)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items