CX-8H2C211 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CX-8H2C211 | Switched CDU (Expansion Unit), 1U, 8 x IEC C13 Outlets, Input Amp Meter, 208V 30A with NEMA L6-30P Connector, 3m (10ft) Cord, Fuse Branch Circuit Protection

  • Manufacturer # CX-8H2C211
  • Anixter #457931
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items