D1M-1A0013 - COMMSCOPE - PANEL DSX-1 FRONT | Anixter
D1M-1A0013 | COMMSCOPE

COMMSCOPE | D1M-1A0013 | PANEL DSX-1 FRONT SPLIT XCONN BNTM 84 TERM

  • Manufacturer # D1M-1A0013
  • Anixter #205773
Designation: 1-28A, 1-28B, 1-28C
Dimensions: 5" x 23" x 8"
Signal Rate: DSX-1
Type of Device: PANELS
Features
  • (4) 2" X 4" VERTICAL JUMPER RINGS
  • WIRE-WRAP REAR IN/OUT CABLING
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items