D52SPB - PANDUIT - 45RU x 1200mm Depth Side | Anixter
D52SPB | PANDUIT

PANDUIT | D52SPB | 45RU x 1200mm Depth Side Panels for Net-Verse D-Type Cabinet, Black

  • Manufacturer # D52SPB
  • Anixter #896819
Color: BLACK
Filler Panel Rack Units: MULTIPLE SIZE KIT
Panel Location: SIDE
Type: FILLER/BLANKING PANEL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items