D65RDB - PANDUIT - Split rear doors for 45RU | Anixter
D65RDB | PANDUIT

PANDUIT | D65RDB | Split rear doors for 45RU x 600mm wide Net-Verse cabinet, Black

  • Manufacturer # D65RDB
  • Anixter #896826
Cable Management Type: COVERS/DOORS
Color: BLACK
Filler Panel Rack Units: MULTIPLE SIZE KIT
Type: AIRFLOW/THERMAL MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items